IC Housing and Downlight, LED, 4", 11W

Item #: 281836

Cat #: LED-4-IC-11W

UPC:

to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, 4", 11 Watt, 120 Volt, 85 CRI, Lumens: 465

Overview

IC Housing and Downlight, LED, 4", 11 Watt, 120 Volt, 85 CRI, Lumens: 465
Also known as: LED-4-IC-11W

Specifications

Volts AC: 120
Wattage: 11
Diameter: 4 in
Material: Aluminum
Light Technology: LED
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Wattage: 11
Material: Aluminum