LED Trim, 4", White Baffle/White Flange

Item #: 281838

Cat #: LED-1401-11W-FL-30K-WWH

UPC:

to view pricing and more.
Documents & Guides
LED Trim, 4", White Baffle/White Flange

Overview

LED Trim, 4", White Baffle/White Flange
Also known as: LED-1401-11W-FL-30K-WWH

Specifications

Color: White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Trim
Light Technology: LED