10x8x4 N12 Hdn Hng Encl

Item #: 281885

Cat #: NH1084

UPC: 034481007678

to view pricing and more.
Circuit Safe® Polycarbonate NEMA Enclosure Assembly With Hidden-hinge Opaquecover, 10" X 8" X 5".

Overview

Circuit Safe® Polycarbonate NEMA Enclosure Assembly With Hidden-hinge Opaquecover, 10" X 8" X 5".

Concealed opaque hinged cover made of polycarbonate, assembled enclosure 10 inches x 8 inches x 5 inches.

Also known as: 034481007678, NH1084

Specifications

Material: Polycarbonate
Depth: 5 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 10 in
Height: 8 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 10 in
Depth: 5 in
Color: Gray
Height: 8 in