SLIDE EFL SP/3W 4-WIRE 24 VDC LA

Item #: 281926

Cat #: CD4FB3P-LA

UPC: 785007303544

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Light Almond. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Light Almond. Requires PWP120277 Power Pack.
Also known as: 785007303544, CD4FB3P-LA

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Black
Mounting: Wall