2
more

to view pricing and more.
Documents & Guides
Crimps Mc4® Style Pins Onto 10-14 Awg Stranded Copper Wire, Adjustable Compound Action Design Puts More Crimping Power Into Each Squeeze, Built-In Ratchet Ensures Full-Cycle Crimping For A Uniform Crimp Every Time, Dial Adjusts The Amount Of Force Applied To The Crimp, Dual-Material Molded Grips Provide Added Comfort, Unique Cavity Design Provides A Consistent Crimp From Either Side Of The Tool, Three Crimping Cavities In One Tool: 10 Awg, 12 Awg, And 14 Awg
Overview
Crimps Mc4® Style Pins Onto 10-14 Awg Stranded Copper Wire, Adjustable Compound Action Design Puts More Crimping Power Into Each Squeeze, Built-In Ratchet Ensures Full-Cycle Crimping For A Uniform Crimp Every Time, Dial Adjusts The Amount Of Force Applied To The Crimp, Dual-Material Molded Grips Provide Added Comfort, Unique Cavity Design Provides A Consistent Crimp From Either Side Of The Tool, Three Crimping Cavities In One Tool: 10 Awg, 12 Awg, And 14 Awg
Klein Tools' Solar Ratcheting Crimper was designed to crimp MC4® style pins onto 10-14 AWG stranded copper wire. Engineered with an unique cavity to crimp consistently on either side of the tool. Molded handles to provide added comfort during extended use.
Also known as: 092644340383, 3010CR
Specifications
| Color: | Gray/Black |
| Color: | Gray/Black |