This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 20 AMP
Item #: 28196
Cat #: AGC-20
UPC: 051712703949
to view pricing and more.
Documents & Guides
20A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
20A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703949, AGC-20
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Amps: | 20 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Amps: | 20 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |