Easy Swap Air Cond Adaptor Plenum CR23 to N21, Lt Gray, Steel

Item #: 2819983

Cat #: PLCR23N21

UPC: 783510364120

to view pricing and more.
Documents & Guides
Easy Swap Adaptor Plenums allow an HOFFMAN air conditioners to attach to existing enclosure cutout. This Easy Swap Air Conditioner Adaptor Plenum CR23 to N21, PLCR23N21 item colored Lt Gray with a material of Steel.

Overview

Easy Swap Adaptor Plenums allow an HOFFMAN air conditioners to attach to existing enclosure cutout. This Easy Swap Air Conditioner Adaptor Plenum CR23 to N21, PLCR23N21 item colored Lt Gray with a material of Steel.

When existing air conditioners are damaged or have reached end-of-life, Easy Swap Adaptor Plenums provide a quick and easy means for attaching a new nVent HOFFMAN air conditioners to the cutout left on the enclosure.

Also known as: 783510364120, PLCR23N21

Specifications

Height: 23 in
Color: Light Gray
Width: 10 in
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 2 lbs
Height: 23 in
Width: 10 in
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Steel
Finish: Powder Coated
Weight: 2 lbs