Die Head, 2"

Item #: 2820

Cat #: 37415

UPC: 095691374158

to view pricing and more.
Documents & Guides
Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 2".

Overview

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 2".
Also known as: 095691374158, 37415

Specifications

Material: Alloy Steel
Type: Knockout Punch Die
Diameter: 2 in
Material: Alloy Steel
Diameter: 2 in
Type: Knockout Punch Die