PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 2820069

Cat #: 9001KR11UH1H1

UPC: 785901033295

to view pricing and more.

Overview

PUSH BUTTON 600VAC 10A 30MM T-K

This Harmony 9001K, illuminated dual mechanically interlocked dual push buttons has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, has 1 x NO + 1 x NC contact and uses screw-clamp terminals. This illuminated dual mechanically interlocked push buttons enables machine builders to easily add required control and signaling functionality on their machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It offers 7 colors cap for customization where the schematic is clearly distinguishable. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901033295, 9001KR11UH1H1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65