PowerXL DM1 Series Micro Drive, EMC, 2.2A

Item #: 2820293

Cat #: DM1-342D2EB-S20S

UPC: 786689349127

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 2.2 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 2.2 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349127, DM1-342D2EB-S20S

Specifications

Horsepower: 1
Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 2.200
Type: EMC Filter
Horsepower: 1
IP/NEMA Rating: IP20
Amps: 2.200
Phase: 3
Volts AC: 400
Type: EMC Filter