UNIT SUBSTATION MINI POWER-ZONE 3 PHASE 30KVA 480V PRI 208Y120 SEC TYPE 3R 35KA WALL MOUNTED BOLT ON

Item #: 2820372

Cat #: MPUB30T2FG

UPC: 606487189452

to view pricing and more.
UNIT SUBSTATION MINI POWER-ZONE 3 PHASE 30KVA 480V PRI 208Y120 SEC TYPE 3R 35KA WALL MOUNTED BOLT ON BRANCH

Overview

UNIT SUBSTATION MINI POWER-ZONE 3 PHASE 30KVA 480V PRI 208Y120 SEC TYPE 3R 35KA WALL MOUNTED BOLT ON BRANCH

The Square D™ brand Mini Power-Zone™ unit substation from Schneider Electric offers a solution for compact, portable power needs for small loads. It features a separate transformer and panel section, allowing for flexible installation. This allows the panel section to be removed and wired first if desired. These transformers can be replaced without disturbing the panel section and associated wiring. The new transformer simply slides into the top of the panel section and primary and secondary leads are reconnected to the main circuit breakers. Provides a wide range of breaking capacity between 18 to 65 kA at 480 Vac. This Mini Power-Zone Sealed Transformer is a 3 phase, with a primary voltage of 480V and a secondary voltage of 208Y/120V with bolt on breakers. This transformer has a temperature rise of 115 °C and a insulation temperature rating of 185 °C. These transformers are installed on the interior of the load center that has 27 spaces. With a rated power of 30kVA, it has a short circuit current of 35kA. The enclosure material is hot-rolled steel and is rated at NEMA 3R. This transformer complies to UL listed standards.

Also known as: 606487189452, MPUB30T2FG

Specifications

No Specifications Available