UNIT SUBSTATION MINI POWER-ZONE 1 PHASE 15KVA 480V PRI 120/240V SEC TYPE 3R 35KA WALL MOUNTED BOLT O

Item #: 2820408

Cat #: MPUB15S40FG

UPC: 606487189292

to view pricing and more.
UNIT SUBSTATION MINI POWER-ZONE 1 PHASE 15KVA 480V PRI 120/240V SEC TYPE 3R 35KA WALL MOUNTED BOLT ON BRANCH

Overview

UNIT SUBSTATION MINI POWER-ZONE 1 PHASE 15KVA 480V PRI 120/240V SEC TYPE 3R 35KA WALL MOUNTED BOLT ON BRANCH

The Square D™ brand Mini Power-Zone™ unit substation from Schneider Electric offers a solution for compact, portable power needs for small loads. It features a separate transformer and panel section, allowing for flexible installation. This allows the panel section to be removed and wired first if desired. These transformers can be replaced without disturbing the panel section and associated wiring. The new transformer simply slides into the top of the panel section and primary and secondary leads are reconnected to the main circuit breakers. Provides a wide range of breaking capacity between 18 to 65 kA at 480 Vac. This Mini Power-Zone Sealed Transformer is a 1 phase, with a primary voltage of 480V and a secondary voltage of 120/240V with bolt on breakers. This transformer has a temperature rise of 115 °C and a insulation temperature rating of 185 °C. These transformers are installed on the interior of the load center that has 28 spaces. With a rated power of 15kVA, it has a short circuit current of 25kA. The enclosure material is hot-rolled steel and is rated at NEMA 3R. This transformer complies to UL listed standards.

Also known as: 606487189292, MPUB15S40FG

Specifications

No Specifications Available