Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 3/8

Item #: 282054

Cat #: MV10-38R/SX

UPC: 051128589830

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589830, MV10-38R/SX

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Vinyl
Color: Yellow
Stud Size: 3/8 in
Volts AC: 600
Allowable Gauge Range: 12 - 10