4" PVC 45° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 282126

Cat #: UA7HNB

UPC: 034481197256

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481197256, UA7HNB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in