This product may not be available in all locations.
Overview
SQD XB4BW3165 PUSHBUTTON
Also known as: 785901381426, XB4BW3165
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22 mm |
Type: | Steady |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Type: | Steady |
Size: | 22 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)