Cable Tray Roller, 20"

Item #: 2821380

Cat #: TRST20

UPC: 617209997170

to view pricing and more.
Documents & Guides
Cable Tray Roller, 20", Length: 23", Width: 2", Height: 8.5"

Overview

Cable Tray Roller, 20", Length: 23", Width: 2", Height: 8.5"
Also known as: 617209997170, TRST20

Specifications

Type: Roller, Tray
Type: Roller, Tray