Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 2821401

Cat #: UTP28X5MRD

UPC: 074983009091

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 5m.
Also known as: 074983009091, UTP28X5MRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper