HOM AIO 400A CSED RING UG MANUAL BYPASS

Item #: 2821852

Cat #: SU2040D400PCB

UPC: 606487629880

to view pricing and more.
HOM AIO 400A CSED RING UG MANUAL BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

HOM AIO 400A CSED RING UG MANUAL BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

HOM All-In-Ones are single phase power distribution panels designed for use in residential applications where local code requires service disconnect to be located outside the dwelling This all-in-one is rated at 400A, has a short circuit rating of 25kA, has 20 spaces and can accept up to 20 Tandem breakers The panel includes a meter socket that supports standard utility meter, a factory installed main breaker and an 8" deep enclosure with ample KOs for optimal wire bending space in any application Plug-on neutral technology makes branch circuit breaker installation faster and easier Square D HOM circuit breakers provide electronic circuit protection, with advanced features such as arc fault, ground fault and dual function A future ready design allows customers to easily integrate the Schneider Energy Monitoring system for load monitoring and management as well as accommodate alternate energy sources such as solar, generator and battery

Also known as: 606487629880, SU2040D400PCB

Specifications

No Specifications Available