Adjustable Wrench, 10"

Item #: 28219
Cat #: 35-021
UPC: 783250605477
Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Wrench, Overall Length: 10", Jaw Capacity: 1-5/16"

Overview

Adjustable Wrench, Overall Length: 10", Jaw Capacity: 1-5/16"
Also known as: 783250605477, 35-021

Specifications

Type: Wrench, Adjustable
Length: 10 in
Standards: California Proposition 65
Type: Wrench, Adjustable
Standards: California Proposition 65
Length: 10 in

Customer Reviews

No reviews for this product
(0)