Diesel Locomotive Cable, 8 AWG, 2 kV

Item #: 282215

Cat #: DLO8

UPC:

to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 8 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 8 AWG, Stranded, Copper, 2000 Volts, DLO
Also known as: DLO8

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 8 AWG
Material: Copper
Conductors: 1
Color: Black
Gauge: 8 AWG