Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow

Item #: 2822186

Cat #: 6AS10-15Y

UPC: 078477403631

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow

Overview

Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow

Cat 6A Slimline Patch Cord, 15 Feet, Yellow

Also known as: 078477403631, 6AS10-15Y

Specifications

Material: Copper
Length: 15 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 15 ft