Ncy, Universal Face, Red Letters

Item #: 282235

Cat #: AP70RWHDHSQ

UPC: 080083555871

to view pricing and more.
Documents & Guides
Combo unit, white housing, LED-exit, (2) 5.4W incandescent lamps (square)-emergency, universal face, red letters.

Overview

Combo unit, white housing, LED-exit, (2) 5.4W incandescent lamps (square)-emergency, universal face, red letters.
Also known as: 080083555871, AP70RWHDHSQ

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White/Red
Wattage: 5.400
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: Incandescent
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277