6" Diamond Core Bit Extension

Item #: 2822721

Cat #: 48-17-6014

UPC: 045242357581

to view pricing and more.
Documents & Guides
6" Diamond Core Bit Extension, Thread: 1-1/4"-7

Overview

6" Diamond Core Bit Extension, Thread: 1-1/4"-7

This core bit extension from Milwaukee® may be exactly what you need to keep your next project moving. Even the most expensive drills are worthless without the proper drilling equipment. This extension bit helps establish the proper sizing for jobs like cutting through concrete, brick, pavers, stone, and more.

Also known as: 045242357581, 48-17-6014

Features & Benefits

  • Extends Milwaukee core bits by 6 in.
  • For core bits that are 1-1/4 in. 7 thread
  • Designed for Milwaukee core bits
  • Apply anti-seize lubricant to threads before use

Specifications

Length: 6 in
Length: 6 in