Pistol Handle Shaft, 12 x 325 mm

Item #: 282281

Cat #: OXP12X325

UPC: 417019128944

to view pricing and more.
Pistol Handle Shaft. Size: 12 x 325 mm (12.80"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 12 x 325 mm (12.80"). For use with Pistol Handles.

OXP12X325 SHAFT for pistol handle

Also known as: 417019128944, OXP12X325

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 12.80 in
Type: Accessories, Shaft
Length: 12.80 in
Diameter: 12 mm