Surge protective device, Surgelogic, HWA, 100kA, 120V, 1 phase, 2 wire, SPD type 2, UL 1283, NEMA 4X

Item #: 2823047

Cat #: HWA11

UPC: 047569000843

to view pricing and more.
Surge protective device, Surgelogic, HWA, 100kA, 120 Volt AC, 1-Phase, 2 -Wire, SPD type 2, UL 1283, NEMA 4X

Overview

Surge protective device, Surgelogic, HWA, 100kA, 120 Volt AC, 1-Phase, 2 -Wire, SPD type 2, UL 1283, NEMA 4X

Surgelogic™ Type HWA systems are externally mounted surge protection devices. Designed for external installation, the device enables convenient access for retrofitting and maintenance without requiring modifications to internal panel configurations. External mounting limits fault impact on internal equipment, enhancing reliability. With a surge current rating of 100,000 Amps and Indoor/Outdoor. This is UL type 2 under UL 1283. Rated for 120/240VAC single phase systems. This product is UL and CSA certified.

Also known as: 047569000843, HWA11

Specifications

No Specifications Available