1
more

to view pricing and more.
Documents & Guides
1-1/4 SCH 40 STD 30 DEG ELBOW-BELL
Overview
1-1/4 SCH 40 STD 30 DEG ELBOW-BELL
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196389, UA6AGB
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 30° |
| Diameter: | 1 1/4 in |
| Material: | PVC |
| Color: | Gray |
| Angle: | 30° |