Panel for Medium Enclosure Type 1, fits 30x24, White, Steel

Item #: 28241

Cat #: A30N24MP

UPC: 783510862503

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A30N24MP item fits 30x24 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A30N24MP item fits 30x24 inches with a material of Steel colored White.

nVent HOFFMAN HOFA30N24MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862503, A30N24MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: White
Special Program: Hoffman On Demand