Standard Plug, Male, A20 Shell, 27 Contacts, 12 AWG, Short, Basketweave
Item #:
282474
Cat #:
A20-SP-3712M-18B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Male, A20 Shell Size, 37 Contacts, 12 AWG, Short Barrel, Basketweave Cable Entry, Grommet Diameter = .750" to .875"
Overview
Standard Plug, Male, A20 Shell Size, 37 Contacts, 12 AWG, Short Barrel, Basketweave Cable Entry, Grommet Diameter = .750" to .875"
Also known as: A20-SP-3712M-18B
Specifications
Type: | Standard Plug |
Size: | A20 |
Gender: | Male |
Gauge: | 12 |
Type: | Standard Plug |
Gender: | Male |
Size: | A20 |
Gauge: | 12 |
Customer Reviews
No reviews for this product
(0)