Side rotary handle, ComPacT NSXm, red handle/yellow front, shaft length 45mm to 480mm, IP54

Item #: 2824873

Cat #: LV426936T

UPC: 606481995264

to view pricing and more.
Side Rotary Handle, ComPacT NSXm, red handle/yellow front, shaft length 45mm to 480mm, IP54

Overview

Side Rotary Handle, ComPacT NSXm, red handle/yellow front, shaft length 45mm to 480mm, IP54

This side rotary handle is a control accessory for ComPacT NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this side rotary handle is IP54 according to IEC 60529 standard. It makes possible to operate the device from the side up to 480 mm extension and it maintains suitability for isolation. The shaft length is adjustable. This accessory has a red handle on a yellow front. It can be padlocked in the OFF position by using one to three padlocks.

Also known as: 606481995264, LV426936T

Specifications

No Specifications Available