Motor circuit breaker, TeSys Deca, 3P, 115A, Icu 25kA, thermal magnetic, multifunction, UL489

Item #: 2824874

Cat #: GV4PB115B

UPC: 606489868744

to view pricing and more.
Motor circuit breaker, TeSys Deca, 3-Pole, 115 Amp, Icu 25kA, Thermal Magnetic, Multifunction, UL489

Overview

Motor circuit breaker, TeSys Deca, 3-Pole, 115 Amp, Icu 25kA, Thermal Magnetic, Multifunction, UL489

TeSys GV motor circuit breaker, 3 poles (3P), 115A/690V, for protection of 3-phase motors 37-55kW@400V. Multifunction circuit breaker UL489 compliant, it provides thermal magnetic protection and advanced motor protection, breaking capacity Icu 25kA@400V, start-stop control by toggle, connection by Everlink BTR screw terminals. Thermal protection adjustable by dials with a setting current Ir in range 65-115A, a selectable tripping class 10 or 20, rated tripping current 125%, magnetic protection at 17 In. Advanced protections are adjustable with a smartphone using wireless NFC and include short time delay protection Isd with a setting range 5-13 Ir, phase unbalance and loss protection, ground fault protection, locked rotor (jam), long start. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). It can be equipped externally with 1 or 2 auxiliary SDx modules in order to have alarming and fault differentiation. Multi standards certified (IEC, UL 489, CSA C22.2 N°5).

Also known as: 606489868744, GV4PB115B

Specifications

No Specifications Available