Circuit breaker, PowerPacT H, 60A, 3 pole, 600VAC, 18kA, lugs, Micrologic 3.2S, 80%

Item #: 2824875

Cat #: HGL36060U33X

UPC: 785901566144

to view pricing and more.

Overview

Circuit breaker, PowerPacT H, 60 Amp, 3-Pole, 600 Volt AC, 18kA, lugs, Micrologic 3.2S, 80%

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides Micrologic Standard with a 3.2S trip unit and an LSI function with a breaking capacity of 18kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 60A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901566144, HGL36060U33X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65