Safety Switch, 60A, 3P, 600V/250DC, HD Fusible, NEMA 12

Item #: 282493

Cat #: DH362FDK2WR

UPC: 782113207926

Sign In or Register to view pricing and more.
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, Crouse-Hinds Arktite Receptacle

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, Crouse-Hinds Arktite Receptacle
Also known as: 782113207926, DH362FDK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12