2 LIGHT 11IN SEMI-FLUSH W/ FROSTED WHITE GLASS

Item #: 2824982

Cat #: 60-3244

UPC: 045923632440

to view pricing and more.
Documents & Guides
2 LIGHT 11IN SEMI-FLUSH W/ FROSTED WHITE GLASS

Overview

2 LIGHT 11IN SEMI-FLUSH W/ FROSTED WHITE GLASS

Satco's 60-3244 2 light, 11 inch semi flush mount fixture features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi flush mount. Traditional, yet contemporary, this 2 light semi flush mount adds style to the home.

Also known as: 045923632440, 60-3244

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65