POWER RELAY LEGACY DPDT 25A 24 VDC SIDE FLANGE COVER

Item #: 2825021

Cat #: 389FXBXC1-24D

UPC: 606480276852

to view pricing and more.

Overview

POWER RELAY LEGACY DPDT 25A 24 VDC SIDE FLANGE COVER

The SE Relays 389F series power relay has high contact ratings and long electrical endurance. They are suitable for high-power switching applications. This relay has a contact rating of 25A at 300VAC with ability to hold motor loads up to 1.5hp at 200VAC to 240VAC with nominal coil voltage 24VDC . Maximum switching voltage 600 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy DPDT contact configuration makes an ideal solution for variety of application requirements. Side flange mounting option with wide range of accessories helps increase design and installation flexibility. . Maximum switching voltage 600 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy DPDT contact configuration makes an ideal solution for variety of application requirements. Side flange mounting option with wide range of accessories helps increase design and installation flexibility.

Also known as: 606480276852, 389FXBXC1-24D

Specifications

No Specifications Available