Soft starter, Altivar Soft Starter ATS430, 170A, 208 to 600V AC, control supply 110 to 230V AC

Item #: 2825058

Cat #: ATS430C17S6

UPC: 606486948685

to view pricing and more.

Overview

Soft starter, Altivar Soft Starter ATS430, 170 Amp, 208/600 Volt AC, control supply 110 - 230 Volt AC

This soft starter belongs to the Altivar Soft Starter ATS430 range which is intended to smoothly start and stop asynchronous motors supplied from 208 to 600V. With an operational rated current of 170A, it supplies motor from 45 to 110kW according to mains voltage. With an efficiency rating of 99.5%, torque control, high stress resistance, and complete monitoring, the ATS430 provides the essentials for effectiveness. Altivar Soft Starter ATS430 delivers best in class motor control with its torque control, the original by Schneider Electric. ATS430 provides complete system monitoring, including the motor, application, power and energy with an accuracy greater than 95%. The cybersecurity standards for ATS430 are met by incorporating best practices that help minimize downtime. Dimensions are 160mm (width), 231mm (depth), 356mm (height) and it weighs 8.6kg. ATS430 uses plastic with more than 20% bio-based content, and aluminum is ASI-certified. Altivar Soft Starter ATS430 is designed for applications such as pumps, fans, compressors, conveyors, and mixers. It conforms to IEC/EN 60947-4-2 and has received CE, cULus, UKCA, RCM, and CCC certifications. Some accessories are available, including an IP65 or IP43 remote mounting kit for installing a plain text or graphic display terminal on the enclosure door. The packaging is made from recycled cardboard and incorporates less single-use plastic. The ATS430 soft starters shall be mounted vertically inside an enclosure. The Altivar Soft Starter ATS430 range offers torque control, reliable operation, and simplicity. It also integrates essential features for the future, including cybersecurity best practices and condition monitoring. ATS430 delivers the essentials for effectiveness while lowering the overall equipment costs.

Also known as: 606486948685, ATS430C17S6

Specifications

No Specifications Available