5A, 32 VAC/DC, ATO Series Fast-Acting Fuse

Item #: 282507

Cat #: ATO005

UPC: 079458005455

to view pricing and more.
Documents & Guides
5 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

Overview

5 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Also known as: 079458005455, ATO005

Specifications

Speed: Fast Acting
Amps: 5
Volts DC: 32
Mounting: Socket
Color: Orange
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Orange
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Amps: 5
Mounting: Socket
Volts AC: 32
Interrupt Rating DC: 1 kA