This product has been discontinued.

1.765 In X 1.66 In (44.83 Mm X 42.16 Mm)
Item #: 282515
Cat #: BM71-1000-175-342
UPC: 662820927587
to view pricing and more.
Documents & Guides
BRA BM711000175342
Overview
BRA BM711000175342
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820927587, BM71-1000-175-342
Specifications
| Material: | Polyolefin |
| Color: | White |
| Type: | Sleeve |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Type: | Sleeve |
| Color: | White |
| Standards: | California Proposition 65 |