TRANSFORMER CONTROL 100VA 480V-240V

Item #: 2825240

Cat #: 9070T100D12

UPC: 785901845478

to view pricing and more.
Transformer, Type T, industrial control, 100VA, 1 phase, 480V primary, 240V secondary, 55C rise

Overview

Transformer, Type T, industrial control, 100VA, 1 phase, 480V primary, 240V secondary, 55C rise

The Square D™ by Schneider Electric Type T Industrial Control Transformers are designed for the global market and are the best choice when size and cost are of concern. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. They also have customer installable accessories such as covers, fuse blocks and fuse clips to fit your exact need. This industrial control transformer has a power rating of 100VA and is 1 phase. It has a 480V primary voltage and 240V secondary voltage. It also has a temperature rise of 55 degrees Celsius. This transformer complies to UL, CSA, CE standards. This product comes with an 18 month warranty.

Also known as: 785901845478, 9070T100D12

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480
Secondary Voltage: 240
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 240
Phase: 1
Primary Voltage: 480