Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red

Item #: 282527
Cat #: DU01
UPC: 781002163503
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.
Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.
Also known as: 781002163503, DU01, location tape

Specifications

Type: Tape, Detectable
Width: 3 in
Color: Red
Length: 1000 ft
Material: Polyethylene
Type: Tape, Detectable
Color: Red
Material: Polyethylene
Width: 3 in
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)