DM1 PRO 1PH 230V FR3 5HP 017A CT W/EMC

Item #: 2825321

Cat #: DM1-12017EB-S20S

UPC: 786689349950

to view pricing and more.
Documents & Guides
DM1 PRO 1PH 230V FR3 5HP 017A CT W/EMC

Overview

DM1 PRO 1PH 230V FR3 5HP 017A CT W/EMC
Also known as: 786689349950, DM1-12017EB-S20S

Specifications

Volts AC: 230
Phase: 1
Amps: 17
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Volts AC: 230
Amps: 17
Type: EMC Filter
Phase: 1
IP/NEMA Rating: IP20
Family / Style: DM1