Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 24V AC DC, compact push in

Item #: 2825642

Cat #: XB4BVB35

UPC: 606480724025

to view pricing and more.

Overview

Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 24 Volt AC/DC, compact push in terminals

This Harmony XB4 plain lens modular green pilot light is supplied with 24V AC DC and uses a universal LED. It has a chromium-plated metal bezel and a zamak fixing collar. This pilot light, designed to last without maintenance for a bright indication of process and machine operations. It is easily installed into standard 22mm diameter cut-outs and connected with push-in terminal connections. It is distinguishable visually at a distance thanks to a bright and long-lasting LED illumination. This product is made from metal, it weighs 76g. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Also known as: 606480724025, XB4BVB35

Specifications

No Specifications Available