WALLPACK 40W 120-277V 4000K FIXED

Item #: 2825801

Cat #: WPMLED10B

UPC: 080083175925

to view pricing and more.
Documents & Guides
WALLPACK 40W 120-277V 4000K FIXED

Overview

WALLPACK 40W 120-277V 4000K FIXED
Also known as: 080083175925, WPMLED10B

Specifications

Wattage: 38
Lumens: 4800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Lumens: 4800
Color Rendering Index (CRI): 80
Light Technology: LED