M18™ FORCE LOGIC™ 600 MCM Crimper with #8 - 600 MCM Cu Dies

Item #: 2825872

Cat #: 2679-600CU

UPC: 045242524006

to view pricing and more.
Documents & Guides
No Documents Available
M18™ FORCE LOGIC™ 600 MCM Crimper with #8 - 600 MCM Cu Dies

Overview

M18™ FORCE LOGIC™ 600 MCM Crimper with #8 - 600 MCM Cu Dies

The MILWAUKEE® M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–600 MCM Cu and #8–350 MCM Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the new jaw design holds connectors for instant alignment, while Predictive Force Monitoring (PFM™) ensures proper pressure on every crimp. PFM™ actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately), it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY™ Technology lets you store real-time crimp data, generate reports, and sync performance to the cloud. Kit includes #8–600 MCM Cu U Style Dies and a carrying case that holds up to 15 die sets.

Also known as: 045242524006, 2679-600CU

Specifications

No Specifications Available