This product may not be available in all locations.

Surge protective device, Surgelogic, HWA, 100kA, 240/120V HLD, 3 phase, 4 wire, SPD type 2, UL 1283,
Item #: 2826043
Cat #: HWA31
UPC: 047569000867
to view pricing and more.
Documents & Guides
Surge protective device, Surgelogic, HWA, 100kA, 240/120 Volt AC HLD, 3-Phase, 4-Wire, SPD type 2, UL 1283, NEMA 4X
Overview
Surge protective device, Surgelogic, HWA, 100kA, 240/120 Volt AC HLD, 3-Phase, 4-Wire, SPD type 2, UL 1283, NEMA 4X
Surgelogic™ Type HWA systems are externally mounted surge protection devices. Designed for external installation, the device enables convenient access for retrofitting and maintenance without requiring modifications to internal panel configurations. External mounting limits fault impact on internal equipment, enhancing reliability. With a surge current rating of 100,000 Amps and Indoor/Outdoor. This is UL type 2 under UL 1283. Rated for 240/120VAC High leg delta three phase systems. This product is UL and CSA certified.
Also known as: 047569000867, HWA31
Specifications
No Specifications Available