BUSS ONE TIME FUSE

Item #: 282635

Cat #: HBO-70

UPC: 051712717953

to view pricing and more.
Documents & Guides
70A Stud Mounted Limiter

Overview

70A Stud Mounted Limiter
Also known as: 051712717953, HBO-70

Specifications

Amps: 70
Volts DC: 32
Type: Fuse, One Time
Mounting: Bolt On
Amps: 70
Type: Fuse, One Time
Volts DC: 32
Mounting: Bolt On