
A19AMB5ANT/820/LED2 85038 A19 120V 5W 2000K E26 AMBER PROLED
Item #: 2826368
Cat #: 85038
UPC: 807154850389
to view pricing and more.
Documents & Guides
A19AMB5ANT/820/LED2 85038 A19 120V 5W 2000K E26 AMBER PROLED
Overview
A19AMB5ANT/820/LED2 85038 A19 120V 5W 2000K E26 AMBER PROLED
Also known as: 807154850389, 85038
Specifications
| Color: | Amber |
| Base: | Medium Screw (E26) |
| Wattage: | 5 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2000 (Warm White) |
| Light Technology: | LED |
| Color: | Amber |
| Wattage: | 5 |
| Color Temperature: | 2000 (Warm White) |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |