ST19AMB5ANT/822/LED2 85044 ST19 5.5W AMBER 2200K DIMMABLE FILAMENT E26 PROLED

Item #: 2826369

Cat #: 85044

UPC: 807154850440

to view pricing and more.
Documents & Guides
ST19AMB5ANT/822/LED2 85044 ST19 5.5W AMBER 2200K DIMMABLE FILAMENT E26 PROLED

Overview

ST19AMB5ANT/822/LED2 85044 ST19 5.5W AMBER 2200K DIMMABLE FILAMENT E26 PROLED
Also known as: 807154850440, 85044

Specifications

Color: Amber
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Shape: ST19 (Antique)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Color Temperature: 2200 (Warm White)
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Light Technology: LED