Panel for Medium Enclosure Type 1, fits 24x24, White, Steel

Item #: 28264

Cat #: A24N24MP

UPC: 783510862404

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A24N24MP item fits 24x24 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A24N24MP item fits 24x24 inches with a material of Steel colored White.

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862404, A24N24MP, backplate

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
Color: White
Special Program: Hoffman On Demand
Height: 24 in
Material: Steel