PATTON 3 LT SEMI FLUSH FROSTED BN

Item #: 2826412

Cat #: 60-5044

UPC: 045923650444

to view pricing and more.
PATTON 3 LT SEMI FLUSH FROSTED BN

Overview

PATTON 3 LT SEMI FLUSH FROSTED BN

The classically inspired Patton 60-5044 Finished in brushed Nickel or prairie bronze and accented by Frosted Glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

Also known as: 045923650444, 60-5044

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65