COVE NECK 1 LT OUTDOOR WALL RB

Item #: 2826416

Cat #: 60-4952

UPC: 045923649523

to view pricing and more.
COVE NECK 1 LT OUTDOOR WALL RB

Overview

COVE NECK 1 LT OUTDOOR WALL RB

The Cove Neck 60-4952 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully Finished in white, rustic bronze or textured black and complimented with clear seed Glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Also known as: 045923649523, 60-4952

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Rustic Bronze
Standards: California Proposition 65